Page 1 of 7

Next

Compare
120R32

COMPARE

120R32

Description
120R32 ROLLER CHAIN SPROCKET ; 1-1/2" P 32T BORE FOR R BUSHING

MARTIN SPROCKET & GR

Part # 120R32

BDI # 615191

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 15.303
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 16.13
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571465
Pitch Diameter - Millimeter: 388.696
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 120-1B32

COMPARE

PHS 120-1B32

Description
PHS 120-1B32 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 120-1B32

BDI # 1290176

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.303

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.13
Pitch Diameter - Millimeter: 388.696
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 24B-1A32

COMPARE

PHS 24B-1A32

Description
PHS 24B-1A32 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 24B-1A32

BDI # 1286904

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.304

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 16.13
Pitch Diameter - Millimeter: 388.71
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
24BTB32

COMPARE

24BTB32

Description
24BTB32 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 24BTB32

BDI # 617716

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Pitch Diameter - Inch: 15.304
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 16.13
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 569146
Pitch Diameter - Millimeter: 388.71
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D24B32

COMPARE

D24B32

Description
D24B32 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D24B32

BDI # 607599

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Pitch Diameter - Inch: 15.304
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 16.13
Other Features: Duplex Type
Global Part Number GPN: 569422
Pitch Diameter - Millimeter: 388.71
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY