Page 1 of 6

Next

Compare
D160B25H

COMPARE

D160B25H

Description
D160B25H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D160B25H

BDI # 17159969

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 15.958
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.032
Global Part Number GPN: 37194
Pitch Diameter - Millimeter: 405.333
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
160B25H

COMPARE

160B25H

Description
160B25H ROLLER CHAIN SPROCKET ; ANSI 160 TYPE B 25 TEETH PILOT BORE

IWIS DRIVE SYSTEMS

Part # 160B25H

BDI # 20639673

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 15.958
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.032
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 405.333
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32A25

COMPARE

32A25

Description
32A25 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A25

BDI # 618488

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 15.957
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 17.032
Other Features: Simplex Type
Global Part Number GPN: 569927
Pitch Diameter - Millimeter: 405.32
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D160B25 X 4-3/8 1 X 1/2KW 2SS

COMPARE

D160B25 X 4-3/8 1 X 1/2KW 2SS

Description
D160B25 X 4-3/8 1 X 1/2KW 2SS ; SPROCKET

MARTIN SPROCKET & GR

Part # D160B25 X 4-3/8 1 X 1/2KW 2SS

BDI # 24628049

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 15.958
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.032
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 405.333
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H160C25 X 3IN KW 2SS MTO

COMPARE

H160C25 X 3IN KW 2SS MTO

Description
H160C25 X 3IN KW 2SS CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # H160C25 X 3IN KW 2SS MTO

BDI # 24157404

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 15.958
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.032
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 405.333
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY