Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
16.742
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.7
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31273
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
16.742
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
17.7
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Rough Bore
D140B30H
Description
D140B30H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140B30H
BDI # 17160039
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
16.742
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.7
Global Part Number GPN:
572457
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Rough Bore
H140BTL30
Description
H140BTL30 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H140BTL30
BDI # 24345958
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
16.742
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.7
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
16.742
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.7
Other Features:
Simplex Type
Global Part Number GPN:
570802
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Rough Bore