D40B112
Description
D40B112 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D40B112
BDI # 607733
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.121
Other Features:
Duplex Type
Global Part Number GPN:
30587
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Rough Bore
PHS 41-1A112
Description
PHS 41-1A112 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 41-1A112
BDI # 1287834
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.121
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.121
Global Part Number GPN:
36199
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Rough Bore
40SK112H
Description
40SK112H ROLLER CHAIN SPROCKET ; 1/2" P 112T SK BUSHED W/HARDENED TOOTH
Part # 40SK112H
BDI # 919979
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.121
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
38016
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Bushed
40B112
Description
40B112 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 40B112
BDI # 163935
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.121
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Rough Bore