Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
17.863
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.95
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35926
Pitch Diameter - Millimeter:
453.72
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
17.863
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.95
Other Features:
Simplex Type
Global Part Number GPN:
570891
Pitch Diameter - Millimeter:
453.72
Mounting Method:
Rough Bore
2082B28H
Description
2082B28H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B28H
BDI # 17159029
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
17.863
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.95
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572319
Pitch Diameter - Millimeter:
453.72
Mounting Method:
Rough Bore
H160S28
Description
H160S28 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # H160S28
BDI # 918634
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
17.862
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.95
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
453.695
Mounting Method:
Bushed
PHS 160-1B28
Description
PHS 160-1B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 160-1B28
BDI # 1291870
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.862
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.95
Pitch Diameter - Millimeter:
453.695
Mounting Method:
Rough Bore