Page 1 of 12

Next

Compare
60A84 1-1/4

COMPARE

60A84 1-1/4

Description
60A84 1-1/4 RLR CHAIN SPROCKET ; 1-1/4" BORE DIA 84 TEETH 3/4" PITCH

MARTIN SPROCKET & GR

Part # 60A84 1-1/4

BDI # 21569594

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.058

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.495
Pitch Diameter - Millimeter: 509.48
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60R84

COMPARE

60R84

Description
60R84 ; POR SPLIT TAPER SPROCKET

TSUBAKI

Part # 60R84

BDI # 918396

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 20.058
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 20.495
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 509.48
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
12A84

COMPARE

12A84

Description
12A84 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 12A84

BDI # 614820

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Pitch Diameter - Inch: 20.058
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 20.495
Other Features: Simplex Type
Global Part Number GPN: 569780
Pitch Diameter - Millimeter: 509.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-1A84

COMPARE

PHS 12B-1A84

Description
PHS 12B-1A84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1A84

BDI # 1285884

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 20.058

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 20.495
Pitch Diameter - Millimeter: 509.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-1B84

COMPARE

PHS 12B-1B84

Description
PHS 12B-1B84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1B84

BDI # 1285981

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 20.058

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 20.495
Pitch Diameter - Millimeter: 509.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY