PHS 04B-1A38
Description
PHS 04B-1A38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 04B-1A38
BDI # 1284394
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.861
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.953
Pitch Diameter - Millimeter:
72.66
Mounting Method:
Rough Bore
PHS 04B-1B38
Description
PHS 04B-1B38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 04B-1B38
BDI # 1284421
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.861
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.953
Pitch Diameter - Millimeter:
72.66
Mounting Method:
Rough Bore