PHS 50-2BH15
Description
PHS 50-2BH15 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-2BH15
BDI # 24760221
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.32
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore
2050B15 1 KW-MAT HOD2.125L=1
Description
2050B15 1 KW-MAT HOD2.125L=1 SPROCKET ; 1IN BORE 15 TEETH STEEL
Part # 2050B15 1 KW-MAT HOD2.125L=1
BDI # 21535978
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.32
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
78.054
Mounting Method:
Finished Bore
2050B15
Description
2050B15 ROLLER CHAIN SPROCKET ; 2050 CHAIN 15 TEETH SINGLE ROW
Part # 2050B15
BDI # 617425
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
3.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.32
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35817
Pitch Diameter - Millimeter:
78.054
Mounting Method:
Rough Bore
2050B15H
Description
2050B15H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050B15H
BDI # 17158897
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
3.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.32
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572439
Pitch Diameter - Millimeter:
78.054
Mounting Method:
Rough Bore