Page 1 of 4

Next

Compare
160C54H

COMPARE

160C54H

Description
160C54H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 160C54H

BDI # 912943

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 34.396

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 35.538
Pitch Diameter - Millimeter: 873.658
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 160-1C54

COMPARE

PHS 160-1C54

Description
PHS 160-1C54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 160-1C54

BDI # 1291875

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 34.396

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 35.538
Pitch Diameter - Millimeter: 873.658
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 32B-2C54

COMPARE

PHS 32B-2C54

Description
PHS 32B-2C54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 32B-2C54

BDI # 1287305

Features

Chain Pitch - Inch: 2
Chain Size: 32B-2
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 34.397

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 35.538
Pitch Diameter - Millimeter: 873.68
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 32B-1TB54

COMPARE

PHS 32B-1TB54

Description
PHS 32B-1TB54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 32B-1TB54

BDI # 1287278

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 34.397
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 35.538
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 873.68
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 160-1A54

COMPARE

PHS 160-1A54

Description
PHS 160-1A54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 160-1A54

BDI # 1290740

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 34.396

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 35.538
Pitch Diameter - Millimeter: 873.658
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY