Page 1 of 35

Next

Compare
RS12B-1B14T-T

COMPARE

RS12B-1B14T-T

Description
TSUBAKI RS12B-1B14T-T

TSUBAKI

Part # RS12B-1B14T-T

BDI # 20062587

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 3.37
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.736
Other Features: T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter: 85.61
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
12BS14 30MM BORE KW

COMPARE

12BS14 30MM BORE KW

Description
12BS14 30MM BORE KW RLR CHAIN SPROCKET ; 14 TEETH 85.61" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 12BS14 30MM BORE KW

BDI # 21552446

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 3.37
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.736
Other Features: Simplex Type
Pitch Diameter - Millimeter: 85.61
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D60BS14H 1-1/4

COMPARE

D60BS14H 1-1/4

Description
D60BS14H 1-1/4 SPROCKET ; 3/4IN PITCH 1-1/4IN BORE 14 TEETH

MARTIN SPROCKET & GR

Part # D60BS14H 1-1/4

BDI # 21536075

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.371

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.736
Pitch Diameter - Millimeter: 85.623
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
RS60-1B14T-SS

COMPARE

RS60-1B14T-SS

Description
RS60-1B14T-SS ROLLER CHAIN SPROCKET

TSUBAKI

Part # RS60-1B14T-SS

BDI # 914448

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.371

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 3.736
Pitch Diameter - Millimeter: 85.623
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D60B14H X 1-1/4

COMPARE

D60B14H X 1-1/4

Description
D60B14H X 1-1/4 MULTIPLE STRAND SPROCKET ; 3/4" PITCH 14 TEETH

TSUBAKI

Part # D60B14H X 1-1/4

BDI # 21564757

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.371

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.736
Pitch Diameter - Millimeter: 85.623
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY