100V-3 COT 10FT
Description
100V-3CB ; POR 100V-3 COTT 10FT V-CLASS
Part # 100V-3 COT 10FT
BDI # 905030
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Oil Field
Number of Strands:
3
RS100-3-OL
Description
100-3 O/L CHAIN OFFSET LINK ; 100-3 1-1/4" CHAIN PITCH COTTERED
Part # RS100-3-OL
BDI # 903611
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Component:
Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602507
RS100-3-CL
Description
100-3 C/L CP CHAIN CONNECTING LINK ; 100-3 1-1/4" CHAIN PITCH COTTERED
Part # RS100-3-CL
BDI # 903610
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Component:
Connecting Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602614
Chain Series:
Standard
Internal Special Features:
No
100-3 COT 10FT
Description
100-3 COT ROLLER CHAIN ; 100-3 1-1/4" PITCH COTTERED 10FT/BOX
Part # 100-3 COT 10FT
BDI # 903609
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
100-SUPER-3-CL
Description
100-SUPER-3-CL ; POR CONNECTING LINK
Part # 100-SUPER-3-CL
BDI # 20885963
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Component:
Connecting Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Super Series
Chain Series:
Standard
Internal Special Features:
Higher Horsepower Capacity