C2082H RIV 2LA2 10FT
Description
C2082H RIV 2L/A-2 10FT ROLLER CHAIN ; 10FT/BOX
Part # C2082H RIV 2LA2 10FT
BDI # 22380993
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
2
Chain Size:
C2082
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With A2 Attachment | Attachment Spacing at Every 2 Link
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No
160 W/458 DOG EVERY 4TH 60P
Description
160 W/458 DOG EVERY 4TH 60P RLR CHAIN
Part # 160 W/458 DOG EVERY 4TH 60P
BDI # 25182626
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
With DOG Attachment | Attachment Spacing at Every 4 Link | 60 Links
160-SUPER-4-CL
Description
160-SUPER-4-CL ; POR CONNECTING LINK
Part # 160-SUPER-4-CL
BDI # 20886388
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-4
Component:
Connecting Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Super Series
Chain Series:
Standard
Internal Special Features:
Higher Horsepower Capacity
160H-T COT 10FT
Description
H160COTT ROLLER CHAIN 10FT ; 2" P COTTERED 10FT/BOX
Part # 160H-T COT 10FT
BDI # 20886284
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Other Features:
Heavy Duty Series
C2082H RIV 2LSK2 10FT
Description
C2082H RIV 2L/SK-2 10FT ROLLER CHAIN ; 10FT/BOX
Part # C2082H RIV 2LSK2 10FT
BDI # 22374779
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
2
Chain Size:
C2082
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With SK2 Attachment | Attachment Spacing at Every 2 Link
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No