16CH2206-SS
Description
16CH2206-SS BEARING HANGER ; SYTLE 220 16" CONV DIA 3" COUPLING SIZE
Part # 16CH2206-SS
BDI # 21991832
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
11.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
282.575
Series:
220
Inch - Metric:
Inch
Length - Millimeter:
546.1
Other Features:
16 Inch Conveyor Diameter | Friction Type Bearing | Mounting on Top of the Trough Flange | Stainless Steel
Length - Inch:
21.5
14CH2206-SS
Description
14CH2206-SS BEARING HANGER ; 'STYLE 220 14"CNVR DIA X 3"CPLNG DIA SS
Part # 14CH2206-SS
BDI # 23183321
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
9.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
247.65
Series:
220
Inch - Metric:
Inch
Length - Millimeter:
495.3
Other Features:
14 Inch Conveyor Diameter | Friction Type Bearing | Mounting on Top of the Trough Flange | With Oil Pipe | Stainless Steel
Length - Inch:
19.5
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
13.5
Bearing Included Yes/No:
Yes
Mounting Flange to Center of Bearing - Millimeter:
342.9
Series:
70
Inch - Metric:
Inch
Length - Millimeter:
533.4
Other Features:
20 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch:
21
18CH2166
Description
18CH2166 BEARING HANGER ; 3" SHAFT DIA 19" LG 6" WD
Part # 18CH2166
BDI # 616259
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
12.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
307.975
Series:
216
Inch - Metric:
Inch
Length - Millimeter:
482.6
Other Features:
18 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough
Length - Inch:
19
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
13.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
349.25
Series:
19B
Inch - Metric:
Inch
Length - Millimeter:
603.25
Other Features:
18 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch:
23.75