32X47X8HSB
Description
32X47X8HSB LIP SHAFT SEAL ; NITRILE SGL LIP SPRING
Part # 32X47X8HSB
BDI # 895312
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.26
Shaft Diameter - Millimeter:
32
Inch - Metric:
Metric
Other Features:
Without Inner Case | Low Pressure
46X58X7HTCW
Description
46X58X7HTCW LIP SHAFT SEAL ; POR HNBR DBL SPRING RUBBERIZED
Part # 46X58X7HTCW
BDI # 877506
Features
Housing Bore - Millimeter:
58
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.283
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.811
Shaft Diameter - Millimeter:
46
Inch - Metric:
Metric
58X74X10HTCLPA
Description
58X74X10HTCLPA LIP SHAFT SEAL ; POR HNBR DBL SPRING RUBBERIZED
Part # 58X74X10HTCLPA
BDI # 877517
Features
Housing Bore - Millimeter:
74
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.913
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.283
Shaft Diameter - Millimeter:
58
Inch - Metric:
Metric
50X72X8HTCW
Description
50X72X8HTCW LIP SHAFT SEAL ; HNBR DBL SPRING RUBBERIZED MTO
Part # 50X72X8HTCW
BDI # 877515
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Bi-Directional Helix
84X104X11HTCL
Description
84X104X11HTCL LIP SHAFT SEAL ; POR HNBR DBL SPRING RUBBERIZED
Part # 84X104X11HTCL
BDI # 877543
Features
Housing Bore - Millimeter:
104
Nominal Width - Millimeter:
11
Housing Bore - Inch:
4.094
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
3.307
Shaft Diameter - Millimeter:
84
Inch - Metric:
Metric