SD50X58X4
Description
SD50X58X4 RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE
Part # SD50X58X4
BDI # 1177632
Features
Housing Bore - Millimeter:
58
Nominal Width - Millimeter:
4
Housing Bore - Inch:
2.283
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
G12X18X3-C
Description
G12X18X3-C RADIAL ROTARY SHAFT SEAL ; POR 12X18X3MMOMER SINGLE LIP
Part # G12X18X3-C
BDI # 1411494
Features
Housing Bore - Millimeter:
18
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
G30X37X4-C
Description
G30X37X4-C RADIAL ROTARY SHAFT SEAL ; POR 30X37X4MMOMER SINGLE LIP
Part # G30X37X4-C
BDI # 1411508
Features
Housing Bore - Millimeter:
37
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.457
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
SD16X24X3
Description
SD16X24X3 RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE
Part # SD16X24X3
BDI # 1177605
Features
Housing Bore - Millimeter:
24
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.945
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Inch - Metric:
Metric
G30X40X4-C
Description
G30X40X4-C RADIAL ROTARY SHAFT SEAL ; POR 30 X 40 X 4MMOMER SINGLE
Part # G30X40X4-C
BDI # 1411509
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric