15699 / 1.563X2.623X0.313 CRW1 R
Description
CRSEAL 15699 / 1.563X2.623X0.313 CRW1 R ; SGL LIP SEAL
Part # 15699 / 1.563X2.623X0.313 CRW1 R
BDI # 1414052
Features
Housing Bore - Millimeter:
66.675
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182565
24060-2038
Description
61X2038 GYLON 316SS OIL SEAL ; 2.756"IDX3.543"OD
Part # 24060-2038
BDI # 371402
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70.002
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
611227
4355 / 0.438X0.999X0.375 CRW1 R
Description
CRSEAL 4355 / 0.438X0.999X0.375 CRW1 R ; SGL LIP SEAL
Part # 4355 / 0.438X0.999X0.375 CRW1 R
BDI # 1413944
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.438
Shaft Diameter - Millimeter:
11.125
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186136
23844 / 2.375X3.876X0.438 CRWH1 R
Description
CRSEAL 23844 / 2.375X3.876X0.438 CRWH1 R ; SGL LIP SEAL
Part # 23844 / 2.375X3.876X0.438 CRWH1 R
BDI # 1248023
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184395
19733 / 2X2.375X0.188 HM14 R
Description
CRSEAL 19733 / 2X2.375X0.188 HM14 R ; SGL LIP SEAL
Part # 19733 / 2X2.375X0.188 HM14 R
BDI # 1245426
Features
Housing Bore - Millimeter:
60.325
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
2.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
604965