NC1A150-PS
Description
NC1A150-PS SEAL KIT ; KIT, SEAL SINGLE ROD 3-1/4" BORE NBR
Part # NC1A150-PS
BDI # 17609018
22354 / 2.25X3X0.375 CRWA1 R
Description
CRSEAL 22354 / 2.25X3X0.375 CRWA1 R ; DBL LIP SEAL
Part # 22354 / 2.25X3X0.375 CRWA1 R
BDI # 1243599
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604589
Features
Housing Bore - Millimeter:
45
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.772
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.26
Shaft Diameter - Millimeter:
32
Inch - Metric:
Metric
35X50X7 HMS5 RG
Description
CRSEAL 35X50X7 HMS5 RG SINGLE LIP SEAL ; 1.378MM SHAFT DIA 50MM HOUSING BORE
Part # 35X50X7 HMS5 RG
BDI # 1414854
Features
Housing Bore - Millimeter:
50
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.969
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607606