29872 / 3X3.751X0.438 CRWHA1 R
Description
CRSEAL 29872 / 3X3.751X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 29872 / 3X3.751X0.438 CRWHA1 R
BDI # 1414146
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185013
39930 / 4X4.999X0.438 CRWHA1 P
Description
CRSEAL 39930 / 4X4.999X0.438 CRWHA1 P ; DBL LIP SEAL
Part # 39930 / 4X4.999X0.438 CRWHA1 P
BDI # 1251968
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185930
31177 / 3.125X4.125X0.375 CRW1 R
Description
CRSEAL 31177 / 3.125X4.125X0.375 CRW1 R ; SGL LIP SEAL
Part # 31177 / 3.125X4.125X0.375 CRW1 R
BDI # 1244011
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185172
48768 / 4.875X6.25X0.5 CRWHA1 R
Description
CRSEAL 48768 / 4.875X6.25X0.5 CRWHA1 R ; DBL LIP SEAL
Part # 48768 / 4.875X6.25X0.5 CRWHA1 R
BDI # 1253128
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.875
Shaft Diameter - Millimeter:
123.825
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603823
75X100X10 CRW1 R
Description
CRSEAL 75X100X10 CRW1 R SGL LIP SEAL ; 2.953MM SHAFT DIA 100MM HOUSING BORE
Part # 75X100X10 CRW1 R
BDI # 1414144
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184988