Features
Housing Bore - Millimeter:
159.995
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
6.299
Solid or Split Seal:
Solid
Lip Material:
HNBR
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
5.118
Shaft Diameter - Millimeter:
129.997
Inch - Metric:
Inch
Other Features:
7PSI Maximum Pressure | -40 to 300 Degree F Temperature Range
24799-0035
Description
24799-0035 OIL SEAL ; POR 16.250"IDX17.750"OD
Part # 24799-0035
BDI # 24635760
Features
Housing Bore - Millimeter:
450.85
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
17.75
Solid or Split Seal:
Not Available
Lip Material:
HNBR
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
16.25
Shaft Diameter - Millimeter:
412.75
Inch - Metric:
Inch