21096-3435
Description
21096-3435 HI-PERFORMANCE SEAL ; NON RETURNABLE 165MM ID 203MM OD 5EA/PAK
Part # 21096-3435
BDI # 22822593
Features
Housing Bore - Millimeter:
203.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
8
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
6.5
Shaft Diameter - Millimeter:
165.1
Inch - Metric:
Inch
24715-6284
Description
24715-6284 OIL SEAL ; NON RETURNABLE 295MM ID 330MM OD 3EA/PAK
Part # 24715-6284
BDI # 22807005
Features
Housing Bore - Millimeter:
329.997
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
12.992
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
11.614
Shaft Diameter - Millimeter:
294.996
Inch - Metric:
Inch
24626-1492
Description
24626-1492 HI-PERFORMANCE SEAL ; NON RETURNABLE 10EA/PAK
Part # 24626-1492
BDI # 22807016
Features
Housing Bore - Millimeter:
82.55
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
24715-3596
Description
24715-3596 OIL SEAL ; NON RETURNABLE 203MM ID 235MM OD 5EA/PAK
Part # 24715-3596
BDI # 22809541
Features
Housing Bore - Millimeter:
234.95
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
8
Shaft Diameter - Millimeter:
203.2
Inch - Metric:
Inch
1300262 / 13X14.5X0.688 HDS2 H
Description
CRSEAL 1300262 / 13X14.5X0.688 HDS2 H ; SGL LIP SEAL
Part # 1300262 / 13X14.5X0.688 HDS2 H
BDI # 22780739
Features
Housing Bore - Millimeter:
368.3
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
14.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
13
Shaft Diameter - Millimeter:
330.2
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock