21702-0291
Description
21702-0291 HI-PERFORMANCE SEAL ; 25MM ID X 41MM OD X 8MM W
Part # 21702-0291
BDI # 22830624
Features
Housing Bore - Millimeter:
41.275
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.625
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
25.4
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1
Solid or Split Seal:
Solid
Lip Material:
PTFE
Shaft Diameter - Inch:
0.438
Shaft Diameter - Millimeter:
11.125
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | Low Speed Service | With Inner Case | Excellent Chemical Resistance
Global Part Number GPN:
616807
21702-2261
Description
21702-2261 HI-PERFORMANCE SEAL ; NON RETURNABLE 81MM ID 121MM OD 13MM W
Part # 21702-2261
BDI # 22807437
Features
Housing Bore - Millimeter:
120.65
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.75
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.188
Shaft Diameter - Millimeter:
80.975
Inch - Metric:
Inch
21702-3282
Description
21702-3282 HI-PERFORMANCE SEAL ; NON RETURNABLE 146MM ID 178MM OD 14MM W
Part # 21702-3282
BDI # 22813689
Features
Housing Bore - Millimeter:
177.8
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
7
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
5.75
Shaft Diameter - Millimeter:
146.05
Inch - Metric:
Inch
21702-1937
Description
21702-1937 HI-PERFORMANCE SEAL ; NON RETURNABLE 76MM ID 100MM OD 13MM W
Part # 21702-1937
BDI # 22830582
Features
Housing Bore - Millimeter:
100.025
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.938
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch