42X76X12 HMSA92 P
Description
CRSEAL 42X76X12 HMSA92 P DBL LIP SEAL
Part # 42X76X12 HMSA92 P
BDI # 1477867
Features
Housing Bore - Millimeter:
76
Nominal Width - Millimeter:
12
Housing Bore - Inch:
2.992
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42
Inch - Metric:
Metric
Other Features:
Internal and External Lip | Single External Lip Without Spring
19623 / 1.969X2.571X0.315 HMSA24 P
Description
CRSEAL 19623/ 1.969X2.571X0.315 HMSA24 P ; DBL LIP SEAL
Part # 19623 / 1.969X2.571X0.315 HMSA24 P
BDI # 1414329
Features
Housing Bore - Millimeter:
65.303
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.571
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50.013
Inch - Metric:
Inch
Other Features:
Without Inner Case | T-Shaped Shell | Protective Collar
Global Part Number GPN:
604643
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199905
19799 / 2X2.742X0.375 HMS13 P
Description
CRSEAL 19799 / 2X2.742X0.375 HMS13 P ; SGL LIP SEAL
Part # 19799 / 2X2.742X0.375 HMS13 P
BDI # 1245460
Features
Housing Bore - Millimeter:
69.647
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.742
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183623
531031 / 1.625X2.437X0.315 CRW1 P
Description
CRSEAL 531031 / 1.625X2.437X0.315 CRW1 P ; SGL LIP SEAL
Part # 531031 / 1.625X2.437X0.315 CRW1 P
BDI # 1253824
Features
Housing Bore - Millimeter:
61.9
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.437
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case