18X30X5TC-BX
Description
18X30X5TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 18X30X5TC-BX
BDI # 880941
Features
Housing Bore - Millimeter:
30
Nominal Width - Millimeter:
5
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.709
Shaft Diameter - Millimeter:
18
Inch - Metric:
Metric
Global Part Number GPN:
636924
19624 / 1.969X2.638X0.216 HMA90 R
Description
CRSEAL 19624 / 1.969X2.638X0.216 HMA90 R ; LIP SEAL
Part # 19624 / 1.969X2.638X0.216 HMA90 R
BDI # 1414330
Features
Housing Bore - Millimeter:
67.005
Nominal Width - Millimeter:
5.486
Housing Bore - Inch:
2.638
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50.013
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
603629
19214 / 1.938X2.5X0.38 HMA9 R
Description
CRSEAL 19214 / 1.938X2.5X0.38 HMA9 R ; LIP SEAL
Part # 19214 / 1.938X2.5X0.38 HMA9 R
BDI # 1414327
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
9.652
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604101
25X62X10 HMS4 R
Description
CRSEAL 25X62X10 HMS4 R SINGLE LIP SEAL
Part # 25X62X10 HMS4 R
BDI # 15001218
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric