595219 / 9.844X11.409X0.875 HDSC2 R
Description
CRSEAL 595219/9.844X11.409X0.875 HDSC2 R ; DBL LIP SEAL
Part # 595219 / 9.844X11.409X0.875 HDSC2 R
BDI # 1254768
Features
Housing Bore - Millimeter:
289.789
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
11.409
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
9.844
Shaft Diameter - Millimeter:
250.038
Inch - Metric:
Inch
Other Features:
Large | With Inner Case
Global Part Number GPN:
604770
98444 / 9.844X11.409X0.625 HDS2 R
Description
CRSEAL 98444 / 9.844X11.409X0.625 HDS2 R ; SGL LIP SEAL
Part # 98444 / 9.844X11.409X0.625 HDS2 R
BDI # 1298118
Features
Housing Bore - Millimeter:
289.789
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
11.409
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
9.844
Shaft Diameter - Millimeter:
250.038
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
187585
98445 / 9.844X11.409X0.625 HDS2 R
Description
CRSEAL 98445 SINGLE LIP SEAL ; POR 9.844X11.409X0.625 HDS2 R NON RETURN
Part # 98445 / 9.844X11.409X0.625 HDS2 R
BDI # 1298119
Features
Housing Bore - Millimeter:
289.789
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
11.409
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
9.844
Shaft Diameter - Millimeter:
250.038
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
187586
24700-0066
Description
24700-0066 OIL SEAL ; 250MM ID X 290MM OD X 16MM W LARGE BORE
Part # 24700-0066
BDI # 22841493
Features
Housing Bore - Millimeter:
289.789
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
11.409
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
9.844
Shaft Diameter - Millimeter:
250.038
Inch - Metric:
Inch