50X70X9PSCW
Description
50X70X9PSCW LIP SHAFT SEAL ; MTO POLYACRYLATE SGL SPRING RUBBRZED
Part # 50X70X9PSCW
BDI # 897724
Features
Housing Bore - Millimeter:
70
Nominal Width - Millimeter:
9
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Low Pressure | Bi-Directional Helix