18126 / 1.81X2.77X0.432 HMSA97 V
Description
CRSEAL 18126 / 1.81X2.77X0.432 HMSA97 V ; LIP SEAL
Part # 18126 / 1.81X2.77X0.432 HMSA97 V
BDI # 22778860
Features
Housing Bore - Millimeter:
70.358
Nominal Width - Millimeter:
10.973
Housing Bore - Inch:
2.77
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.432
Shaft Diameter - Inch:
1.81
Shaft Diameter - Millimeter:
45.974
Inch - Metric:
Inch