20459 / 2.125X2.914X0.469 HMSA7 V
Description
CRSEAL 20459 / 2.125X2.914X0.469 HMSA7 V ; DBL LIP SEAL
Part # 20459 / 2.125X2.914X0.469 HMSA7 V
BDI # 1245724
Features
Housing Bore - Millimeter:
74.016
Nominal Width - Millimeter:
11.913
Housing Bore - Inch:
2.914
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.469
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch