524210 / 21.813X0.813X1.25 CT1 R
Description
CRSEAL 524210 / 21.813X0.813X1.25 CT1 R ; SINGLE LIP SEAL
Part # 524210 / 21.813X0.813X1.25 CT1 R
BDI # 1253499
Features
Housing Bore - Millimeter:
579.45
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
22.813
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
21.813
Shaft Diameter - Millimeter:
554.05
Inch - Metric:
Inch