524211 / 21.938X0.688X1.125 CT1 R
Description
CRSEAL 524211 / 21.938X0.688X1.125 CT1 R ; SINGLE LIP SEAL
Part # 524211 / 21.938X0.688X1.125 CT1 R
BDI # 1253500
Features
Housing Bore - Millimeter:
582.625
Nominal Width - Millimeter:
28.575
Housing Bore - Inch:
22.938
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.125
Shaft Diameter - Inch:
21.938
Shaft Diameter - Millimeter:
557.225
Inch - Metric:
Inch