Features
Housing Bore - Millimeter:
602.793
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
23.732
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
21.882
Shaft Diameter - Millimeter:
555.803
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Cover Plate Required
Global Part Number GPN:
616004
24600-5491
Description
24600-5491 OIL SEAL ; 556MM ID X 603MM OD X 22MM W LARGE BORE
Part # 24600-5491
BDI # 22830728
Features
Housing Bore - Millimeter:
602.793
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
23.732
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
21.882
Shaft Diameter - Millimeter:
555.803
Inch - Metric:
Inch
2200402 / 22X23.732X0.866 HDS2 R
Description
CRSEAL 2200402 / 22X23.732X0.866 HDS2 R ; SGL LIP SEAL
Part # 2200402 / 22X23.732X0.866 HDS2 R
BDI # 1246244
Features
Housing Bore - Millimeter:
602.793
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
23.732
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
22
Shaft Diameter - Millimeter:
558.8
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
605820