19330056TZNY
Description
19330056TZNY LIP SHAFT SEAL ; NITRILE DBL SPRING MTO
Part # 19330056TZNY
BDI # 887874
Features
Housing Bore - Millimeter:
76.302
Nominal Width - Millimeter:
14.275
Housing Bore - Inch:
3.004
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.562
Shaft Diameter - Inch:
1.937
Shaft Diameter - Millimeter:
49.2
Inch - Metric:
Inch
Other Features:
Rubber Covered Chamfer | Short Flex High Pressure Design