26145 / 2.678X3.464X0.315 HMS4 P
Description
CRSEAL 26145 / 2.678X3.464X0.315 HMS4 P ; SGL LIP SEAL
Part # 26145 / 2.678X3.464X0.315 HMS4 P
BDI # 22780441
Features
Housing Bore - Millimeter:
87.986
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
3.464
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.678
Shaft Diameter - Millimeter:
68.021
Inch - Metric:
Inch