24600-2111
Description
26X2111 N OIL SEAL ; 3.225"IDX3.975"OD NON RETURNABLE POR
Part # 24600-2111
BDI # 372179
Features
Housing Bore - Millimeter:
100.965
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.975
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
3.225
Shaft Diameter - Millimeter:
81.915
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Global Part Number GPN:
610791
24600-2111
Description
24600-2111 HI-PERFORMANCE SEAL ; NON-RETURNABLE 82MM ID 101MM OD 10MM W
Part # 24600-2111
BDI # 22813007
Features
Housing Bore - Millimeter:
100.965
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.975
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3.225
Shaft Diameter - Millimeter:
81.915
Inch - Metric:
Inch