24610-4018
Description
24610-4018 OIL SEAL ; NON-RETURNABLE 775MM ID 839MM OD 25MM W
Part # 24610-4018
BDI # 22830046
Features
Housing Bore - Millimeter:
838.987
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
33.031
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
30.512
Shaft Diameter - Millimeter:
775.005
Inch - Metric:
Inch
24699-0097
Description
24699-0097 OIL SEAL ; 30.512"IDX33.031"ODX.984"THK
Part # 24699-0097
BDI # 21996652
Features
Housing Bore - Millimeter:
838.987
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
33.031
Solid or Split Seal:
Not Available
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
30.512
Shaft Diameter - Millimeter:
775.005
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
839
Nominal Width - Millimeter:
25
Housing Bore - Inch:
33.031
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
30.512
Shaft Diameter - Millimeter:
775
Inch - Metric:
Metric
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Cover Plate Required
Global Part Number GPN:
615939