370124A
Description
370124A OIL SEAL ; 4.5000" SHAFT 5.3906" OD 0.9844" WD
Part # 370124A
BDI # 1338376
Features
Housing Bore - Millimeter:
136.5
Nominal Width - Millimeter:
22.454
Housing Bore - Inch:
5.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.884
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
39380 / 3.938X5.374X1.016 SCOT1 R
Description
CRSEAL 39380 / 3.938X5.374X1.016 SCOT1 R ; LIP SEAL
Part # 39380 / 3.938X5.374X1.016 SCOT1 R
BDI # 1251930
Features
Housing Bore - Millimeter:
136.5
Nominal Width - Millimeter:
25.806
Housing Bore - Inch:
5.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.016
Shaft Diameter - Inch:
3.938
Shaft Diameter - Millimeter:
100.025
Inch - Metric:
Inch