Features
Housing Bore - Millimeter:
152.451
Nominal Width - Millimeter:
7.239
Housing Bore - Inch:
6.002
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case | External Bore | For Slow Speed Applications
Global Part Number GPN:
198712
47455 / 4.75X6.002X0.3 X15 R
Description
CRSEAL 47455 / 4.75X6.002X0.3 X15 R ; LIP SEAL
Part # 47455 / 4.75X6.002X0.3 X15 R
BDI # 1252975
Features
Housing Bore - Millimeter:
152.451
Nominal Width - Millimeter:
7.62
Housing Bore - Inch:
6.002
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Other Features:
External Lip | Without Inner Case
Global Part Number GPN:
604424