24125-9557
Description
61X9557 GYLON 316SS OIL SEAL ; 4.409"IDX5.512"OD
Part # 24125-9557
BDI # 372055
Features
Housing Bore - Millimeter:
140.005
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
5.512
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
4.409
Shaft Diameter - Millimeter:
111.989
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
44.45
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.75
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | FDA Viton Gasket
Global Part Number GPN:
616805
24125-9682
Description
61X9682 GYLON 316SS OIL SEAL ; 1.575"IDX3.543"OD
Part # 24125-9682
BDI # 372056
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40.005
Inch - Metric:
Inch
24125-9342
Description
61X9342 GYLON 316SS OIL SEAL ; 1.181"IDX1.850"OD
Part # 24125-9342
BDI # 372054
Features
Housing Bore - Millimeter:
46.99
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
29.997
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | FDA Viton Gasket
Global Part Number GPN:
614018
24125-9342
Description
24125-9342 HI-PERFORMANCE SEAL ; 30MM ID X 47MM OD X 10MM W
Part # 24125-9342
BDI # 22804910
Features
Housing Bore - Millimeter:
46.99
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
29.997
Inch - Metric:
Inch