13508 / 1.375X4.555X0.547 J8 R
Description
CRSEAL 13508 / 1.375X4.555X0.547 J8 R ; LIP SEAL
Part # 13508 / 1.375X4.555X0.547 J8 R
BDI # 1241681
Features
Housing Bore - Millimeter:
115.697
Nominal Width - Millimeter:
13.894
Housing Bore - Inch:
4.555
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.547
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch