522676 / 44.875X1.063X1.5 CT1 R
Description
CRSEAL 522676 / 44.875X1.063X1.5 CT1 R ; SGL LIP SEAL
Part # 522676 / 44.875X1.063X1.5 CT1 R
BDI # 1253474
Features
Housing Bore - Millimeter:
1165.225
Nominal Width - Millimeter:
38.1
Housing Bore - Inch:
45.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.5
Shaft Diameter - Inch:
44.875
Shaft Diameter - Millimeter:
1139.825
Inch - Metric:
Inch