35039 / 3.5X4.751X0.375 CRWA1 V
Description
CRSEAL 35039 / 3.5X4.751X0.375 CRWA1 V ; DBL LIP SEAL
Part # 35039
BDI # 1251292
Features
Housing Bore - Millimeter:
120.65
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185551
Features
Housing Bore - Millimeter:
120.65
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.75
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Global Part Number GPN:
189265
34994 / 3.5X4.75X0.706 PLUSXL H
Description
CRSEAL 34994 / 3.5X4.75X0.706 PLUSXL H ; NON-RETURNABLE SCOT SEAL
Part # 34994
BDI # 1251240
Features
Housing Bore - Millimeter:
120.65
Nominal Width - Millimeter:
17.932
Housing Bore - Inch:
4.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.706
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
37403 / 3.75X4.75X0.438 CRWHA1 P
Description
CRSEAL 37403 / 3.75X4.75X0.438 CRWHA1 P ; NON-RETURNABLE DBL LIP SEAL
Part # 37403
BDI # 1251656
Features
Housing Bore - Millimeter:
120.65
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.75
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603520
35040 / 3.5X4.751X0.375 CRWA1 P
Description
CRSEAL 35040 / 3.5X4.751X0.375 CRWA1 P ; NON-RETURNABLE DBL LIP SEAL
Part # 35040
BDI # 1414509
Features
Housing Bore - Millimeter:
120.65
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.75
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185552