49050 / 4.902X6.309X0.709 CRWA3 R

COMPARE

49050 / 4.902X6.309X0.709 CRWA3 R

Description
CRSEAL 49050 / 4.902X6.309X0.709 CRWA3 R ; DBL LIP SEAL

SKF

Part # 49050 / 4.902X6.309X0.709 CRWA3 R

BDI # 1253158

Features

Housing Bore - Millimeter: 160.249
Nominal Width - Millimeter: 18.009
Housing Bore - Inch: 6.309
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 4.902
Shaft Diameter - Millimeter: 124.511
Inch - Metric: Inch
Other Features: Bore-Tite on OD | Without Inner Case | U-Shaped Shell | Hydrodynamic Lip
Global Part Number GPN: 604520

Price Inventory : Available to order
Loading Price
QTY
380003A

COMPARE

380003A

Description
380003A OIL SEAL ; 4.7656" SHAFT 6.3180" OD 1.1320" WD

TIMKEN

Part # 380003A

BDI # 1338658

Features

Housing Bore - Millimeter: 160.249
Nominal Width - Millimeter: 28.753
Housing Bore - Inch: 6.309
Solid or Split Seal: Solid
Lip Material: PTFE

Nominal Width - Inch: 1.132
Shaft Diameter - Inch: 4.765
Shaft Diameter - Millimeter: 121.031
Inch - Metric: Inch

Price Inventory : Available to order
Loading Price
QTY