54929 / 5.5X6.31X1.188 CRWHA9 R
Description
CRSEAL 54929 / 5.5X6.31X1.188 CRWHA9 R ; DBL LIP SEAL
Part # 54929 / 5.5X6.31X1.188 CRWHA9 R
BDI # 1253993
Features
Housing Bore - Millimeter:
160.274
Nominal Width - Millimeter:
30.175
Housing Bore - Inch:
6.31
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186543