6126 / 0.625X0.933X0.188 HM14 V
Description
CRSEAL 6126 / 0.625X0.933X0.188 HM14 V ; SGL LIP SEAL
Part # 6126 / 0.625X0.933X0.188 HM14 V
BDI # 1255668
Features
Housing Bore - Millimeter:
23.698
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
0.933
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603726
07009318VC-BX
Description
07009318VC-BX LIP SHAFT SEAL ; NITRILE SGL LIP RUBBERIZED
Part # 07009318VC-BX
BDI # 889953
Features
Housing Bore - Millimeter:
23.698
Nominal Width - Millimeter:
4.572
Housing Bore - Inch:
0.933
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.18
Shaft Diameter - Inch:
0.702
Shaft Diameter - Millimeter:
17.831
Inch - Metric:
Inch
Global Part Number GPN:
637695
Features
Housing Bore - Millimeter:
23.698
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
0.933
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
637630
06093718VL-H-BX
Description
06093718VL-H-BX LIP SHAFT SEAL ; NITRILE SGL
Part # 06093718VL-H-BX
BDI # 890880
Features
Housing Bore - Millimeter:
23.698
Nominal Width - Millimeter:
4.75
Housing Bore - Inch:
0.933
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.187
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
6125 / 0.625X0.933X0.188 HM14 R
Description
CRSEAL 6125 / 0.625X0.933X0.188 HM14 R ; SGL LIP SEAL
Part # 6125 / 0.625X0.933X0.188 HM14 R
BDI # 1242108
Features
Housing Bore - Millimeter:
23.698
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
0.933
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603981