5553 / 0.551X0.945X0.394 D8-SPL P

COMPARE

5553 / 0.551X0.945X0.394 D8-SPL P

Description
CRSEAL 5553 / 0.551X0.945X0.394 D8-SPL P ; LIP SEAL

SKF

Part # 5553 / 0.551X0.945X0.394 D8-SPL P

BDI # 1254062

Features

Housing Bore - Millimeter: 24.003
Nominal Width - Millimeter: 10.008
Housing Bore - Inch: 0.945
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Nominal Width - Inch: 0.394
Shaft Diameter - Inch: 0.551
Shaft Diameter - Millimeter: 13.995
Inch - Metric: Inch
Other Features: Without Inner Case | 2 Springs

Price Inventory : Available to order
Loading Price
QTY