G19X27X4
Description
G19X27X4-B SEALING RING ; 19MM ID X 27MM OD X 4MM W NBR SINGLE LIP
Part # G19X27X4
BDI # 1411502
Features
Housing Bore - Millimeter:
27
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.063
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.748
Shaft Diameter - Millimeter:
19
Inch - Metric:
Metric
18X27X7TC-BX
Description
18X27X7TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 18X27X7TC-BX
BDI # 880929
Features
Housing Bore - Millimeter:
27
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.063
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.709
Shaft Diameter - Millimeter:
18
Inch - Metric:
Metric
Global Part Number GPN:
639691
17X27X5TC
Description
17X27X5TC LIP SHAFT SEAL ; POR NITRILE DBL SPRING RUBBERIZED
Part # 17X27X5TC
BDI # 880745
Features
Housing Bore - Millimeter:
27
Nominal Width - Millimeter:
5
Housing Bore - Inch:
1.063
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
17
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
27
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.063
Solid or Split Seal:
Solid
Lip Material:
Rubber
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
527345 / 14X27X7.1 SC R
Description
CRSEAL 527345 / 14X27X7.1 SC R ; SINGLE LIP WIPER SEAL
Part # 527345 / 14X27X7.1 SC R
BDI # 1242585
Features
Housing Bore - Millimeter:
27
Nominal Width - Millimeter:
7.1
Housing Bore - Inch:
1.063
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.28
Shaft Diameter - Inch:
0.551
Shaft Diameter - Millimeter:
14
Inch - Metric:
Metric