1238237 / 12.375X13.875X0.625 HS7 R
Description
CRSEAL 1238237/12.375X13.875X0.625 HS7 R ; SGL LIP SEAL
Part # 1238237 / 12.375X13.875X0.625 HS7 R
BDI # 1240737
Features
Housing Bore - Millimeter:
352.425
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
12.375
Shaft Diameter - Millimeter:
314.325
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
181423
1238257 / 12.375X13.875X0.75 HS7 R
Description
CRSEAL 1238257/ 12.375X13.875X0.75 HS7 R ; SGL LIP SEAL
Part # 1238257 / 12.375X13.875X0.75 HS7 R
BDI # 1240741
Features
Housing Bore - Millimeter:
352.425
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
13.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
12.375
Shaft Diameter - Millimeter:
314.325
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
181427
24700-0146
Description
24700-0146 OIL SEAL ; NON-RETURNABLE 308MM ID 352MM OD
Part # 24700-0146
BDI # 22825570
Features
Housing Bore - Millimeter:
352.425
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
13.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
12.125
Shaft Diameter - Millimeter:
307.975
Inch - Metric:
Inch
21243-4076
Description
21243-4076 OIL SEAL ; NON-RETURNABLE 314MM ID 352MM OD
Part # 21243-4076
BDI # 22849478
Features
Housing Bore - Millimeter:
352.425
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
13.875
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
12.375
Shaft Diameter - Millimeter:
314.325
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
352.425
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
13.875
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Shaft Diameter - Inch:
12.375
Shaft Diameter - Millimeter:
314.325
Inch - Metric:
Inch
Other Features:
Large | Assembled | General Purpose | Severe Service | With Inner Case | Heavy Duty Case
Global Part Number GPN:
612627