9700 / 0.984X1.596X0.25 CRWA5 R
Description
CRSEAL 9700 / 0.984X1.596X0.25 CRWA5 R ; DBL LIP SEAL
Part # 9700
BDI # 1298093
Features
Housing Bore - Millimeter:
40.538
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.596
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
24.994
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187531