18763 / 1.875X2.673X0.374 HMSA16 P

COMPARE

18763 / 1.875X2.673X0.374 HMSA16 P

Description
CRSEAL 18763/ 1.875X2.673X0.374 HMSA16 P ; DBL LIP SEAL

SKF

Part # 18763 / 1.875X2.673X0.374 HMSA16 P

BDI # 22778968

Features

Housing Bore - Millimeter: 67.894
Nominal Width - Millimeter: 9.5
Housing Bore - Inch: 2.673
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Nominal Width - Inch: 0.374
Shaft Diameter - Inch: 1.875
Shaft Diameter - Millimeter: 47.625
Inch - Metric: Inch
Other Features: Without Inner Case | Flanged OD

Price Inventory : Available to order
Loading Price
QTY