21695-1207
Description
21695-1207 HI-PERFORMANCE SEAL ; NON-RETURNABLE 51MM ID 78MM OD 10MM W
Part # 21695-1207
BDI # 22812833
Features
Housing Bore - Millimeter:
77.8
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.063
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
21527-1405
Description
21527-1405 HI-PERFORMANCE SEAL ; NON-RETURNABLE 56MM IDX78MM ODX10MM W
Part # 21527-1405
BDI # 22829291
Features
Housing Bore - Millimeter:
77.8
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.063
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.188
Shaft Diameter - Millimeter:
55.575
Inch - Metric:
Inch
24627-3261
Description
24627-3261 HI-PERFORMANCE SEAL ; NON-RETURNABLE <8
Part # 24627-3261
BDI # 1321890
Features
Housing Bore - Millimeter:
77.8
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
3.063
Solid or Split Seal:
Split
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
2.31
Shaft Diameter - Millimeter:
58.674
Inch - Metric:
Inch