20965 / 2.094X3.149X0.55 HM21 R
Description
CRSEAL 20965 / 2.094X3.149X0.55 HM21 R ; SGL LIP SEAL
Part # 20965 / 2.094X3.149X0.55 HM21 R
BDI # 1245898
Features
Housing Bore - Millimeter:
79.985
Nominal Width - Millimeter:
13.97
Housing Bore - Inch:
3.149
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.094
Shaft Diameter - Millimeter:
53.188
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
603495
Features
Housing Bore - Millimeter:
79.985
Nominal Width - Millimeter:
0
Housing Bore - Inch:
3.149
Solid or Split Seal:
Split
Lip Material:
Mill-Right V
Nominal Width - Inch:
0
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
59.995
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
79.985
Nominal Width - Millimeter:
9.982
Housing Bore - Inch:
3.149
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
59.995
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Global Part Number GPN:
615799
203152VH-BX
Description
203152VH-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING
Part # 203152VH-BX
BDI # 896656
Features
Housing Bore - Millimeter:
79.985
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3.149
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
Reverse Case Style
Global Part Number GPN:
640117
23282 / 2.362X3.149X0.295 HMSA7 V
Description
CRSEAL 23282 / 2.362X3.149X0.295 HMSA7 V ; DBL LIP SEAL
Part # 23282 / 2.362X3.149X0.295 HMSA7 V
BDI # 22780399
Features
Housing Bore - Millimeter:
79.985
Nominal Width - Millimeter:
7.493
Housing Bore - Inch:
3.149
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.295
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
59.995
Inch - Metric:
Inch